Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless hammer drill ABH 18 BASIC

Cordless rotary hammer drill ABH 18 BASIC
HAMDRL-CORDL-(ABH 18 BASIC)-CARTON
MASTER M-CUBE

Art.-no. 5701414000
EAN 4061975284921

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and brushless cordless hammer drill for simple drilling jobs
  • Extremely compact and ergonomic design ensures pleasant, effortless working

  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life

  • Continuous monitoring of the motor, because in the event of overload or blocking, the electronic motor protection function switches off the motor prematurely

  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling

  • Robust drill chuck, covers a wide range of applications and securely clamps SDS-Plus tools

  • Bright LED on the battery block for optimum illumination of the working area

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Number of batteries/battery capacity

0 x 0 Ah

Min./max. idle speed

0-1400 rpm

Min./max. impact rate

0-4800 rpm

Impact energy

2.0 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

2.7 kg

Min./max. recommended drilling diameter in concrete

4-12 mm

Max. drilling diameter in concrete

20 mm

Max. drilling diameter in steel

0 mm

Length

285 mm

Height

210 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hammer drill bit cassette Plus Quadro-L Vario, 7 pieces

DRL-HAM-SORT-PLUS-Q-LV-7PCS

ZEBRA
Perfect solution for reinforcing bars and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario conveyor helix with core reinforcement. Available in ORSY® system cassette.
x 1 pcs
Cup-shaped mask CM 3000 V FFP2 NR D

BREAMASK-CM3000-VALVE-(FFP2-NR-D)

Complete protection and comfortable to wear thanks to special, soft filter materials
x 15 pcs
WNA 200 ear defenders With very good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 200)

With very good insulation properties and height-adjustable headband
x 1 pcs
Protective glove MultiFit Nitrile

PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ9

For all uses and very robust
x 6 pcs
Multi-purpose drill bit, multi-pack, MFD-S Plus 8 pieces

DRL-GENPURP-SORT-MFDS-PLUS-(5-12)-8PCS

ZEBRA
Drills through virtually any material.
x 1 pcs
Dust extraction drill bit Plus D

EXTRDRL-PLUS-D-D10-L270-WL150MM

Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step
x 1 pcs
Full-vision goggles WEGA®

FULLVISNGOGL-WEGA-CLEAR

The light-weight of full-vision goggles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information