Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Cordless drywall screwdriver ATS 18 AUTOMATIC
DRYWLSCRDRIV-CORDL-(ATS18 AUTOM)-CRTN
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Automatic function
If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.
Quick-change bit holder
Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.
Depth stop
Easy adjustment of screw depth for cleaner working results.
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Well-lit working area
LED lamp on the battery block.
Convenient, effortless work
Highly compact and ergonomic design with low weight.
✔ WÜRTH M-CUBE battery system
✘ CV battery system
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Min./max. idle speed | 0-5000 rpm |
Max. torque | 5 Nm |
Max. screw diameter | 5 mm |
Tool holding device | 1/4-inch quick-action chuck |
Weight of machine with rechargeable battery | 1.35 kg |
Included in delivery | Batteries not included; additional accessories not included |
Height | 183 mm |
Length | 235 mm |
Width | 52 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!