Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE

Cordless drywall screwdriver ATS 18 AUTOMATIC
DRYWLSCRDRIV-CORDL-(ATS18 AUTOM)-CRTN

Art.-no. 5701409000

EAN 4061975268150

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE

Art.-no. 5701409000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and compact cordless drywall screw gun with automatic mode
  • If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the screw, enabling convenient, quiet and energy-saving work

  • Quick-change bit holder enables fast and convenient bit changes, especially when working with the optional attachment

  • Depth stop enables easy adjustment of the length of thread engagement for clean work results

  • Continuous monitoring of the motor via the electronic motor protection function, which switches the motor off prematurely in the event of blockage, overload and overheating

  • Long service life of the motor due to efficient, low-maintenance, brushless EC motor with power reserves, which maintains a more stable speed curve even under load

  • The LED light on the battery block provides a well-lit working area

  • Extremely compact, ergonomic and lightweight design enables comfortable, fatigue-free working
Notice

✔ WÜRTH M-CUBE battery system



✘ CV battery system

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Min./max. idle speed

0-5000 rpm

Max. torque

5 Nm

Max. screw diameter

5 mm

Tool holding device

1/4-inch quick-action chuck

Weight of machine with rechargeable battery

1.35 kg

Included in delivery

Batteries not included; additional accessories not included

Height

183 mm

Length

235 mm

Width

52 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs
Attachment MSV 55-TS For ATS 18 AUTOMATIC M-CUBE

SCRATTCH-MG-(MSV 55-TS)

Lightweight attachment for use with the ATS 18 AUTOMATIC M-CUBE. Ideal for series fittings to save time.
x 1 pcs
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/4,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/4 BASIC)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/6 FAST)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

With colour-coding
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L50MM

x 1 pcs
E 6.3 PH bit (1/4 inch)

BIT-PH2-F.MSV55-TS-1/4IN-L148MM

Range of lengths, with colour-coding
x 2 pcs
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cetus®X-treme 65KB safety goggles

SAFEGOGL-(CETUS-X-TREME)-65KB

Extraordinary protection in a casual design
x 1 pcs
Dry wall screw with double thread, collated

SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X35

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
x 1000 pcs
Dry wall screw with double-start thread

SCR-DRYWL-DBTHR-H2-(PHR)-3,9X35/28

For screwing on metal substructures up to max. 1 mm
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information