Cordless drill screwdriver BS 12-A

Cordless drill driver, BS 12-A
DRLDRIV-CORDL-(WO.BTRY)-(BS12-A)-CARTON
MASTER

Art.-no. 57001110

Prices for customers after login

Cordless drill screwdriver BS 12-A

Art.-no. 57001110

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Convenient and effortless work, even with applications above head height and in confined areas


Compact, lightweight and ergonomic shape



Li-ion battery packs


Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Suitable for screwing and drilling tasks


The cordless drill driver is suitable for both screwing and drilling thanks to the 2-speed gear unit and drill chuck.



Overload protection


Prevents overload damage to motor and battery.



The working area is always well lit


LED lamp



Compatible with all 10.8 V and 12 V battery-powered system products

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1300 U/min(rpm)

Max. torque hard/soft

30 / 15 Nm

Min./max. drill chuck span width

1-10 mm

Drill chuck holder

1/2 inch x 20 UNF

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Max. drilling diameter in steel

10 mm

Length

169 mm

Height

178 mm

Weight of machine with rechargeable battery

0.95 kg

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Charger 12-volt AL 30-LI

CHRG-(AL30-LI)

Matching charger for LI 10.8-volt and 12-volt battery.
x 1 pcs
Battery for Würth machines Li-ion, 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
Power pack Li-ion 12 V with charger and 2 batteries

MA-AKKU-KIT-POWERPACK-LI-12V-2X4AH

Two powerful and robust batteries and a charger.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information