Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless drill driver ABS 12 COMPACT M-CUBE

Cordless drill driver ABS 12 COMPACT
DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON
MASTER M-CUBE

Art.-no. 5701101000
EAN 4061975218988
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
Extremely compact and powerful cordless drill driver for general drilling and screwing applications

For convenient and effortless work, even with applications above head height and in confined areas


Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system



Continuous monitoring of the motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Safe clamping of tools


Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm



Well-lit working area


LED lamp on the battery block, with after-glow function

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1500 rpm

Max. torque hard/soft

32 / 19 Nm

Min./max. drill chuck span width

0.8-10 mm

Drill chuck holder

3/8 inch x 24 UNF

Included in delivery

Batteries not included in box

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Max. drilling diameter in steel

10 mm

Max. screw diameter

6 mm

Length

177 mm

Height

215 mm

Weight of machine with rechargeable battery

1.21 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LIION-(M-CUBE)-BASIC-12V/2,0AH

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
Rechargeable battery Li-ion 12 V M-CUBE

BTRYPCK-LIION-12V/3,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 12-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
Charger ALG 12 volt BASIC M-CUBE

CHRG-(ALG 12/2 BASIC)

MASTER M-CUBE ZUBEHÖR
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
x 1 pcs
Charger ALG 12 volt BASIC M-CUBE

CHRG-(ALG 12/3 BASIC)

MASTER M-CUBE ZUBEHÖR
Suitable for Li-Ion 12 V BASIC M-CUBE rechargeable batteries
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,0MM

ZEBRA
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
x 10 pcs
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D6-L150-WL90MM

ZEBRA
Drills through virtually any material
x 2 pcs
HSS Performance plain stepped twist drill bit

DRL-STEP-SPRL-HSS-PERFORMANCE-(D4-20MM)

ZEBRA
The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics.
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

CETUS
Maximum protection in a casual design