Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless cutting tool TG 12-A

Cordless cutting tool TG 12-A
CUTTL-CORDL-(TG 12-A)-2X2,0AH

Art.-no. 5700135002

EAN 4062856959068

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless cutting tool TG 12-A

Art.-no. 5700135002

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and practical 12 V cutting tool for all cutting work where speed is a must

Extremely compact and ergonomic design


Easy and practical for fast and low-fatigue work on construction sites.



Fast progress


  • Powerful EC motor: brushless, powerful, long-lasting, efficient and maintenance-free

  • High cutting speed


Fast braking time


Cutting disc stops in less than 1 second after the device has been switched off (depending on the weight of the cutting disc).



Easy lens change


Spindle lock does not have to be constantly pressed when changing discs.



Quick-adjustment protective cover


Protective cover can be adjusted without tools



With Li-ion battery packs


Long runtime per battery charge. The handy cordless charge status indicator tells you how much power is left at all times.



Can be used for many applications and materials

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Min./max. idle speed

0-19500 rpm

Max. cutting disc diameter.

76 mm

Thread type x spindle-thread diameter

M5

Length

202 mm

Width

88 mm

Height

105 mm

Weight of machine with rechargeable battery

0.7 kg

Included in delivery

With 2 x 2 Ah batteries; with additional accessories

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Cordless cutting tool TG 12-A including:
1 x
Plastic carrying bag

BG-12V-280X430X120MM

Description: Transport bag for 12 V cordless power tools
Quantity: 1 x
1 x
Hexagon key

SP-ALLEN-KEY

Quantity: 1 x
1 x
Plastic protective cover

PLAPROTCAP-F.TG12-A

Quantity: 1 x
2 x
Cutting disc Speed for stainless steel

CUTDISC-SP-GREEN-A2-SR-TH1,0-BR10-D76MM

Description:
76 mm; Thickness: 1.0 mm; 76 x 1.0 mm
Very good cutting performance with a long service life
Quantity: 2 x
1 x
Cutting disc, carbide-tipped

CUTDISC-TC-1,8-DR10,0-D76MM

Description:
76 mm
The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts on an angle grinder
Quantity: 1 x
2 x
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/2,0AH

Description:
2 Ah
Compact 12-V battery
Quantity: 2 x
1 x
Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL40-LI)

Description:
12 V
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information