Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless concrete vibrator backpack

Backpack for cordless concrete vibrator
CONCVIBRATR-CORDL-BACKPACK

Art.-no. 0993998330
EAN 4065746410359
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
Portable high-frequency cordless internal vibrator system
  • Saving time and effort when machining large areas, as no need to change the internal vibrator connection or move the converter

  • The backpack system was developed by a German brand manufacturer for backpacks and offers very good weight distribution and wearing comfort, as well as high ergonomics

  • As the protective hose and cables are connected directly to the backpack, there is no risk of tripping on the construction site due to cables or hoses lying around on the floor

  • The electric motor is maintenance-free, which saves time and costs

  • Depending on the application and requirements, bottle parts with different hose lengths and bottle diameters can be flexibly connected to the converter backpack
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight

3.9 kg

Length x width x height

336 x 254 x 568 mm

Min./max. operating temperature

0 to 45 °C

Nominal voltage

51 V

Nominal current

20 A

Power rating

0.82 kW

IP protection class

IP 24

Output frequency

200 Hz

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery for cordless concrete vibrator

CONCVIBRATR-CORDL-LIION-1000-WH

Powerful lithium-ion battery for use in the cordless concrete vibrator
x 1 pcs
Rechargeable battery for cordless concrete vibrator

CONCVIBRATR-CORDL-LIION-500-WH

Powerful lithium-ion battery for use in the cordless concrete vibrator
x 1 pcs
Charger for cordless concrete vibrator

CONCVIBRATR-CORDL-CHARGER-STANDARD

Charger for charging the lithium-ion batteries of the cordless concrete vibrator
x 1 pcs
Charger for cordless concrete vibrator

CONCVIBRATR-CORDL-CHARGER-QUICK

Charger for charging the lithium-ion batteries of the cordless concrete vibrator
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D38-3,0M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D45-1,5M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D45-3,0M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D58-1,5M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D58-3,0M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site
x 1 pcs
Bottle for cordless concrete vibrator

CONCVIBRATR-CORDL-BOTTEL-D38-1,5M

Cordless internal vibrator for connection to the cordless concrete vibrator backpack for maximum freedom of movement on the construction site