Cordless application gun WIT
Cordless application gun WIT
APPLGUN-CORDL-ANC-WIT-M-KST-825ML
Art.-no. 0891003825
EAN 4046777919844
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust
All components designed for tough construction site application
Memory function
By actuating the memory function, the application gun repeats a pre-recorded application cycle, ensuring that exactly the right quantity of mortar is injected into the drill hole in series application
Adjustable speed
Infinitely controllable with adjustment wheel in handle
Drip protection
After stopping application, the piston moves back slightly, preventing the mortar mixture from dripping
Dual-drive rod
Application forces are transferred via two toothed drive rods
LED light
The working area is always well illuminated
With 18-V 2.0 Ah Li-ion battery
- The battery charge status indicator indicates the remaining power reserves at all times
- Compatible with current 18-volt battery system
Datasheets(X)
Type description | Cordless application gun WIT, 825 ml |
Nominal voltage | 18 V/DC |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Suitable for cartridges type | Side-by-side (1:10) + 825 ml |
Pressing force | 5000 N |
Included in delivery | Battery-powered application gun + battery charger + 18 V 2.0 Ah Li-ion battery + case |
Weight of machine with rechargeable battery | 3.9 kg |
Min./max. ambient temperature | 5 to 40 °C |
Min./max. air humidity | 30-80 % |
Suitable for mortar cartridge | WIT-VM 250, WIT-UH 300 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!