Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Cordless angle grinder AWS 18-125 P COMPACT
ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN

Art.-no. 5701402000

EAN 4056807942971

-,--
price per selected packing unit
| Individual prices for customers after login
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Art.-no. 5701402000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.

  • The tool-free quick-release nut system and protective cover with tool-free adjustment make it possible to adapt quickly to various applications

  • The compact, ergonomic design with an additional anti-vibration handle ensures comfortable, low-fatigue work and additional comfort

  • Wireless device management

  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery

  • The last known location of the power tool can be accessed via the ORSYonline app to enable precise localisation

Application area

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

AWS 18-125 P COMPACT

Thread type x spindle-thread diameter

M14

Nominal voltage

18 V/DC

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.98 kg

Included in delivery

Without battery, without any accessory.

Rechargeable battery/battery capacity

0 Ah

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE including:
1 x
Quick-action clamping nut Fixtec

QCKLOKNUT-FIXTEC-F.ANGLGRIND-UPTO150MM

Description: Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Separating guard cover clip for angle grinders

SEPGUACOVCLIP-F.ANGLGRIND

For working with bonded cutting discs
x 1 pcs
System case 8.4.3

SYSCASE-8.4.3

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cetus®X-treme 65KB safety goggles

SAFEGOGL-(CETUS-X-TREME)-65KB

Extraordinary protection in a casual design
x 1 pcs
Ear plugs x-100

EARPLG-X100-50PAIR

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
x 50 pcs
Driver Classic protective glove

PROTGLOV-LEATH-DRIVER-CLASSIC-SZ9

High-quality driver-style protective glove completely made from durable, soft cowhide leather
x 6 pcs
Lamella flap disc stainless steel

FLPDISC-ZC-CLTH-DOMED-BR22,23-G40-D125

Zirconia alumina, especially suitable for machining stainless steel
x 10 pcs
CERALINE vulcanised fibre disc

FBRDISC-CG-G36-D125X22,23MM

For a high removal rate with low contact pressure for steel, stainless steel and aluminium
x 25 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
Cutting disc Speed for steel

CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D125

Very good cutting performance with a long service life
x 25 pcs
Cutting disc Speed for stainless steel

CUTDISC-SP-GRN-A2-SR-TH1,0-BR22,2-D125MM

Very good cutting performance with a long service life
x 25 pcs
Cutting disc, Longlife & Speed For steel

CUTDISC-LS-ST-SR-TH1.0-BR22,23-D125MM

Specially designed for all types of steel with extremely long service life and cutting performance
x 25 pcs
Cutting disc, Longlife & Speed For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

With extremely long service life and excellent cutting performance
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information