Cordless LED work lamp MINI MULTI
Cordless LED work lamp MINI MULTI
LAMP-CORDL-LED-MINI-MULTI
Art.-no. 0827981820
EAN 4065233125223
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- State-of-the-art LED technology for high luminous efficacy
- Obstacle Detection System ODS: Automatic switch-off as soon as an obstacle is directly (3 cm) in front of the light sensor
- Lithium-ion battery-powered technology enables short charging times and long-lasting performance
LCD display
Battery charge status indicator
Remaining battery capacity indicator
Lumen level in %
Operating time in hours
- Compact design: fits into any tool case/tool bag
- Fluorescent reflector: easy to find in a dark environment when switched off
Multi-purpose mounting options (7 in 1)
- Stand mounting
- Tripod mounting using M10 thread
- Magnetic mounting
- Attaches to rods/pipes up to a dia. of 25 mm
- Belt fastening
- Suspended mounting (using nails and screws)
- 2-axis rotation (180° or 360°)
Datasheets(X)
For indoor and outdoor use
Min./max. luminous flux | 50 / 1500 lm |
Colour temperature | 6000 K |
Min./max. luminous period | 1.5-20 h |
Charging time | 3.5 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 5200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power rating | 14 W |
Connection type | USB type A, USB type C |
Power-lead length | 1000 mm |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Width x height x depth | 70 x 133 x 63 mm |
Plug type | C |
Colour | Grey, Black, Red |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!