MINI PLUS cordless LED work lamp
Cordless LED work lamp MINI PLUS
LAMP-CORDL-LED-MINI
Art.-no. 0827981810
EAN 4062856442225
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Highly efficient multi-LED technology for powerful luminous efficacy with absolutely even illumination
- OPTILight function (500 lux at 0.5 m): just a press of the button and the lamp provides the required illuminance (Lux) for a typical working situation, thereby ensuring optimal lighting and operating time (6 h)
- Lithium-ion battery technology enables short charging times and long-lasting performance
- Charge status/battery level indicator (5 green LEDs)
- Compact design, fits in any tool case or tool bag
- Made from 46 % recycled material
Flexible holder (SMART-GRIP 4-in-1 system)
- Holding ring (CLIP) ensures comfortable handling and enables attachment to a work belt
- Magnet for flexible positioning
- Stand for use on all smooth surfaces.
- Scope of delivery: lamp, USB-A/USB-C charging cable
Datasheets(X)
For indoor and outdoor use
Min./max. luminous flux | 100 / 1000 lm |
Colour temperature | 6000 K |
Min./max. luminous period | 1.5-15 h |
Charging time | 5 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 3.65 V/DC |
Rechargeable battery/battery capacity | 4000 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power rating | 10 W |
Connection type | USB, mini DC |
Power-lead length | 1000 mm |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Width x height x depth | 104 x 96 x 38 mm |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!