Cordless LED head lamp SPACELIGHT
Cordless LED head lamp SPACELIGHT
HDLAMP-CORDL-SPACELIGHT-LED-350LUMEN
Art.-no. 0827809997
EAN 4065746550437
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Main light (COB LED): lights up a wide area, side light: spotlight
- 4-level lighting: Main light 100 % and 40 %, side light 100 % and 40 %
- Strobe function (main light and side light)
Do not wear with construction helmets!
Datasheets(X)
For indoor and outdoor use. For short range to medium-range applications.
Min./max. luminous flux | 40 / 350 lm |
Colour temperature | 6000 K |
Adjustable focus | No |
Min./max. luminous period | 2.5-7.5 h |
Charging time | 3 h |
IP protection type, lamp | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Connection type | USB type A, USB type C |
Power-lead length | 500 mm |
Min./max. operating temperature | 0 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Material | Rubber plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!