Cordless LED head lamp I-MATCH 3
Cordless LED head lamp I-MATCH 3
HDLAMP-CORDL-(I-MATCH3)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/531380727.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11588282.jpg)
Register now and access more than 125,000 products
Sensor function
Lamp can be switched on or off by moving a hand in front of the sensor
Continuous dimming from 10 % (25 lumens) to 100 % (250 lumens)
Wide beam angle (120° horizontally, 60° vertically)
The wearer's entire field of view is evenly illuminated
COB-LED technology
Lithium-ion battery technology
Datasheets(X)
Highly specialised lamp for auto detailing and colour matching
For inspecting the paint surface after polishing. Sanding marks, polish holograms, scratches and dents are made easily visible.
Min. colour rendering index (CRI) | 96 |
Min./max. luminous flux | 25 / 250 lm |
Colour temperature | 2500 K |
Colour temperature 2 | 6500 K |
Adjustable focus | No |
Min./max. luminous period | 1.5-15 h |
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
Nominal voltage | 3.8 V/DC |
Rechargeable battery/battery capacity | 1600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Connection type | USB type A |
Power-lead length | 1000 mm |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!