Cordless LED hand-held lamp WLH 1.8
Cordless LED hand lamp WLH 1.8
LAMP-CORDL-LED-WLH1.8
Art.-no. 0827940118
EAN 4065233074347
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Work in the best light
- Charging station that can be positioned anywhere thanks to ball joint and magnet
- Flexible attachment to all metallic surfaces with 2 strong magnets
- Ideally for illuminating a working environment due to its main light with 200 lumens
- Easy suspension of the light thanks to the 360° rotating and foldable plastic hook
- Practical torch function
- Quickly identify the residual capacity or the charge level thanks to 4 green LEDs
Optimal performance
- Short charging time and long light duration thanks to state-of-the-art lithium-ion rechargeable battery technology
Scope of delivery
- Hand-held lamp, charging station, USB-A/mini DC cable, 100-240 V 50/60 Hz power supply
Datasheets(X)
Suitable for indoor and outdoor use
Luminous flux main light | 250 lm |
Luminous flux side light | 100 lm |
Luminous period of main light | 3.5 h |
Luminous period of secondary light | 7 h |
Charging time | 2 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2600 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, mini DC |
Power-lead length | 1200 mm |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 196 x 45 x 44 mm |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!