Rechargeable LED hand-held lamp WLH 1.3
Cordless LED hand-held lamp WLH 1.3
LAMP-CORDL-LED-WLH1.3
Art.-no. 0827940113
EAN 4046777914375
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Perfect illumination everywhere
- Ideal for hard-to-reach areas due to the slim design
- Flexible attachment to all metallic surfaces using strong magnets
- Ideal illumination of working environments due to its main light with 350 lumens
- Practical torch function
Practical and flexible
- Short charging time and long-lasting performance due to state-of-the-art lithium-ion battery pack technology
- Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
- Can be charged both via magnetic charging system and USB-C
Scope of delivery
- Hand-held lamp, magnetic charging cable with USB-A plug, power adapter 100-240 V 50/60 Hz
Datasheets(X)
Suitable for indoor and outdoor use
Luminous flux main light | 350 lm |
Luminous flux side light | 110 lm |
Luminous period of main light | 1.75 h |
Luminous period of secondary light | 4.5 h |
Charging time | 2 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 44 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1100 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A, USB type C, Magnetic charging |
Power-lead length | 1500 mm |
Min./max. operating temperature | -5 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 190 x 22 x 34 mm |
Plug type | C |
Included in delivery | Battery LED hand-held lamp, power adapter, operating instructions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!