Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cordess combi tool AS

PRINETO cordless combi tool AS
COMBISLIDTL-CORDL-PRINETO-AS

Art.-no. 0878800070
EAN 4044448032069
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
For processing PRINETO pipes up to 40 mm in diameter

Expand and join with a single tool



Supplied in a robust ABS assortment case with thermoformed insert made of expanded foam


Contents:


  • Cordless combi tool AS

  • 2x 18 V/1.5 Ah lithium batteries

  • Charger

  • Tool analysis software

  • Mini USB data cable

  • Spray lubricant for maintaining the sliding bar

  • Grease for expansion cone


A single tool for machining the most commonly used pipe diameters



Compact size



Jaw head block can be rotated 360°



Piston returns automatically at the end of the stroke



Piston can be returned manually by pressing the button provided



Expansion cone can be pulled out by hand to facilitate joining in confined spaces



Ergonomic non-slip grip



Can be used with one hand thanks to its low weight



Powerful lithium-ion batteries for reliable performance over time



Pressing the button on the battery displays its state of charge



Electronic monitoring of all motor functions with visual status indicator



Thermoformed insert with spaces designed for carrying expansion heads, jaws and pipe cutters



Sound level 75 dB (at 1 m distance)

Notice

The expander heads and jaws must be ordered separately as required



Warranty:


Two years on tools (excluding batteries)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

205 mm

Width

75 mm

Height

305 mm

Min. pipe diameter

14 mm

Max. pipe diameter

40 mm

Battery voltage

18 V

Rechargeable battery/battery capacity

1.5 Ah

Type of rechargeable battery/battery

Lithium

Rechargeable battery/battery permanently installed

Yes

Thrust force

20 kN

Charging time

30 min

WEEE (taking back waste electrical and electronic equipment)

06

IP protection class

IP 40

Sound-pressure level

75 dB

Product weight (per item)

6966 g

Cordess combi tool AS including:
1 x
Charger BLG5 18 V 2Ah for BAT6 IVT

CHRG-BLG18V/2AH-F.BAT6

Quantity: 1 x
2 x
Rechargeable Li-ion battery, 18 V/2 Ah, for Mini press tool

BTRYPCK-PRIPRESS-REPL-BAT5-18V-1,5AH

Quantity: 2 x
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description: For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
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
Charger BLG5 18 V 2Ah for BAT6 IVT

CHRG-BLG18V/2AH-F.BAT6

x 1 pcs
PRINETO cordless combi tool 16-32 IVT

COMBITL-CORDL-PRINETO-SET-16/32

x 1 pcs
Rechargeable Li-ion battery, 18 V/2 Ah, for Mini press tool

BTRYPCK-PRIPRESS-REPL-BAT5-18V-1,5AH

x 1 pcs
Expander head PRINETO®

TL-PRINETO-EXPANDINGJAW-D14MM

x 1 pcs
Expander head PRINETO®

TL-PRINETO-EXPANDINGJAW-16X2,2

x 1 pcs
Expander head PRINETO®

TL-PRINETO-EXPANDINGJAW-20X2,8

x 1 pcs
Expander head PRINETO®

TL-PRINETO-EXPANDINGJAW-25X3,5

x 1 pcs
Expander head PRINETO®

TL-PRINETO-EXPANDINGJAW-32X4,4

x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-14

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-STABIL-D14

For the side of the sleeve, silver colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-16

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BLACK-16

For the side of the sleeve, brass colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-WHITE-16

For the side of the sleeve, silver colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-20

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BLACK-20

For the side of the sleeve, brass colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-WHITE-20

For the side of the sleeve, silver colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-25

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BLACK-25

For the side of the sleeve, brass colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-WHITE-25

For the side of the sleeve, silver colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFALNGE-BRS-32

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BLACK-32

For the side of the sleeve, brass colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-WHITE-32

For the side of the sleeve, silver colour
x 1 pcs
Maintenance spray

MAINTSPR-150ML

For lubricating hinges, tool mounts and machine mounts
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery LI-AS-18 V

BTRYPCK-(LI-AS)-18V/2,0AH

Powerful and robust battery packs.
x 1 pcs
Tool PRINETO

TL-PRINETO-(EXPNDJAW-SPEC)-MAN-40