Corded ear plugs
Corded lamella ear plugs
EARPLG-BAND
Art.-no. 0899300338
EAN 4056807691237
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Always to hand thanks to a securing cord
- High noise insulation with good signal and speech recognition
- Comfortable to wear thanks to soft fins
- Supplied in a practical storage box
Datasheets(X)
For applications involving disruptive noise pollution
SNR attenuation value | 27 dB |
L attenuation value | 22 dB |
M attenuation value | 24 dB |
H attenuation value | 27 dB |
Design | Reusable |
Standards | EN 352, AS/NZS 1270 |