Copy paper
Copy paper A4 80 g
PAPIER-A4-80G-WS-161-FSC-ECO-LABEL
Art.-no. 0997570756
EAN 4054458422521
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good performance on ink-jet or laser printers.
- For daily use.
- Excellent body and rigidity.
- Brand: A-Series
- Whiteness (CIE): 150
- Opacity: 94 %
- 500 sheets
- 80 g/m²
Minimum purchase unit > 5 pieces.
Datasheets(X)
Colour (10) | White |
DIN format (1) | A4 |
Number of sheets | 2500 PCS |
Coating weight per m² | 80 g |
Whiteness / conditions | 161 CIE / in accordance with ISO 11475 |
Opacity / conditions | 94 % / in accordance with ISO 2471 |