Copper sealing ring
Copper sealing ring
RG-SEAL-CU-18X26X1,5
Art.-no. 046018 26
EAN 4045727840290
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 18 mm |
Outer diameter (d2) | 26 mm |
Thickness (b) | 1.5 mm |
Material | Copper |
Suitable for vehicle manufacturer | Alfa Romeo |
Corresponds to original spare part number | Alfa Romeo: 55196309 |