Copper paste CU 800
Copper paste CU 800
PAST-(CU-800)-TUBE-100G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very high resistance
- Can be used at temperatures between -20°C to +1200°C for dry lubrication
- Resistant to water, diluted alkalis and acids
Great, long-lasting lubricating effect
Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.
Silicone and AOX-free
Do not apply to brake discs or brake lining. Silicone and AOX-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The high temperature-resistant lubricant is suitable for lubricating the backs of disc brake pads (prevents squeaking noises), screw connections (exhaust manifold screws, spark plug threads etc.), bearings, pivot points, joints, sliding surfaces etc. Prevents solid seals from becoming baked on and is also suitable for contact protection on the nozzles of gas-shielded arc welding guns and on batteries and battery terminals.
Clean the parts to be treated with brake cleaner, art. no. 0890 108 7. The parts must be clean, dust-dry and free from grease. Brush the surface to be treated thinly and evenly with CU 800.
Contents | 100 ml |
Chemical basis | Soft metal-containing semi-synthetic base grease |
Colour | Copper |
Density | 1 g/cm³ |
Smell/fragrance | Characteristic |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 1200 °C |
Min. flashing point | 200 °C |
Kinematic oil basis viscosity | 7 mm²/s |
Conditions for viscosity of oil basis | at 40°C |
Silicone-free | Yes |
AOX-free | Yes |
Weight of content | 100 g |
Container | Tube |
Shelf life from production | 36 Month |
Datasheets (1)
Certificates/ Documents (4)
Services und Systeme rund ums Produkt