Copper brazing solder no. 94 DIN EN 1044, ISO 3677, B-Cu94P
Copper brazing solder no. 94
SLDR-NO94-(B-CU94P)1KG-D3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.
- Working temperature: 730°C
- Melting range: 710-880°C
Solder does not contain flux.
Datasheets(X)
Wire diameter x length | 3.0 x 500 mm |
Weight of content | 1 kg |
Min./max. melting temperature | 710 to 880 °C |
Cu composition of the brazing solder (weight-%) | 93.8 % |
P composition of the brazing solder (weight-%) | 6.2 % |
DIN | 8513 |
Material designation | B-Cu94P |
EN standard | 1044 |
Length | 500 mm |
Wire diameter | 3 mm |
Min. melting temperature | 710 °C |
Max. melting temperature | 880 °C |
Contains flux | No |
Working temperature | 730 °C |
Product weight (per item) | 1030 g |