Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cooling system tester with inflatable sealing bladder

Cooling system test w. inflatable sealing balloon
CLSYSTEST-BLADDER

Art.-no. 085352
EAN 4024835818728
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
Universal application for pressure testing on radiator systems thanks to unique sealing system.

Inflatable sealing bladder for very high coverage of radiator systems


For radiator coolers or expansion tanks, and bayonet and screw caps



Universal applications for water-cooled engines


For a multitude of motor vehicles



Securing rings for testing on running engines


Safety loops grip around the securing rings and prevent the sealing bladder from slipping out. Blue for VW engines up to 1998, black for VW and Audi engines from 1998 and red for Japanese vehicles



Scope of delivery:


  • 1 pressure pump

  • 1 spare sealing bladder

  • 3 securing rings

  • 1 high-quality case

  • 1 operating instructions
Notice

There is a risk of damaging the sealing bladder on extremely sharp-edged radiator necks. Check radiator neck for sharp edges before insertion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For testing cooling circuits, radiators, cylinder head seals and water pumps.

Instructions

1. Insert the sealing bladder into the radiator opening and adjust the safety loops to the aperture beading (if present) using the adjustment wheel.


2. Using the adjustment wheel, adjust the sealing bladder to the corresponding depth of the radiator taper.


3. Inflate the sealing bladder using the pressure pump.


4. Switch the valve over and generate the required test pressure of approx. 1.3 bar in the cooler using the pressure pump.


5. The pressure in the cooling system must not drop by more than 0.2 bar within 10 minutes.


6. After testing the system, release the radiator pressure, switch the valve over, depressurise the sealing bladder and remove from the opening.

Min./max. recommended testing pressure

1-1.6 bar

Max. pressure of bladder

1.7 bar

Max. testing pressure

2 bar

Min./max. radiator opening

20-48 mm

Spare parts for this product:
Sealing bladder For cooling system tester

SEALBLDER-F.CLSYSTEST-085352