Cooling plain bearing, type 171/3 VAH
Cooling friction bearing steel hdg type 171/3 VAH
COLDSLIDBEAR-TYPE171-3-VAH-DN350-TZN
Art.-no. 0862940356
EAN 4046778239071
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Three cold pipe clamps produced from PUR hard foam
- High foam density ensures reliable force transfer from expanding pipelines to the sliding surface
- Hot-dip galvanised screws and nuts, FK 8.8
For load values per cold clamp, see cold pipe clamp PUR 250 type 170/175
Datasheets(X)
Refrigeration and air conditioning technology
![]() | |
DN nominal width | DN 350 |
Outer diameter of pipe (ØD) | 355.6 mm |
Insulating-material thickness (DS) | 60 mm |
Length (L1) | 360 mm |
Carrier width (B) | 140 mm |
Clamp width (BM) | 120 |
Tube axis dimension (RA) | 303 mm |
Bottom of pipe (RS) | 119 mm |
Product weight (per item) | 49697 g |
Surface | Hot dip galvanized |
Material | Steel |
