Cooling neck protector helmet
Cooling neck protection for helmets
NECKCOOL HELMET GREY
Art.-no. M457104999
EAN 8718692370517
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
Cooling neck protector for the helmet
- Antibacterial and machine washable
- Easy to use and reuse
- Lightweight, non-toxic and durable
- Provides up to 15°C/59°F cooling relief under the ambient temperature
- Provides up to 8 hours of cooling comfort
Notice
How does Inuteq H2O® technology work?
- The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out
- Evaporation of the water produces a cooling effect
Product information
Datasheets(X)
Material | 100% polyester |
Colour | Grey |
Size | One size |