Cooling baseball cap
Cooling baseball cap
COOLING BASBALLCAP S/M
Art.-no. M474294001
EAN 4251792836629
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Antibacterial and machine washable
- Easy to use and to reuse
- Lightweight, non-toxic, and durable
- Provides cooling relief up to 15°C/59°F below ambient temperature
- Provides up to 8 hours of cooling comfort
How does Inuteq H2O® technology work?
- The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out
- Evaporation of the water produces a cooling effect
Datasheets(X)
Colour | Black |
Size | S/M |
Material | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |