Cool vest HiVis EN 20471
High-visibility cooling vest
COOLING VEST HIVIS YELLOW XL
Art.-no. M409563003
EAN 4251792836537
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Antibacterial and machine washable
- Easy to use and to reuse
- Lightweight, non-toxic, and durable
- Provides cooling relief up to 15°C/59°F below ambient temperature
- Provides up to 8 hours of cooling comfort
- EN 20471
How does Inuteq H2O® technology work?
- The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out
- Evaporation of the water produces a cooling effect
Datasheets(X)
Size | XL |
Colour | Yellow |
Performance class | 2 |
Washable at | 40°C |
Product weight (per item) | 350.000 g |
Size FR/ES/PT/BE | XL |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Material | 100% polyester |
ISO | 20471 |
Standards | ISO 20471 |