Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Control time tool set 3 pieces, for PSA 1.0/1.2L petrol engines

Extension set for timing tool set PSA/Opel
TIMTL-SET-EXPA-3PCS

Art.-no. 1952005764

EAN 4099618055072

-,--
price per selected packing unit
| Individual prices for customers after login
Control time tool set 3 pieces, for PSA 1.0/1.2L petrol engines

Art.-no. 1952005764

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complementary set for Würth timing tool 1952005305 for correct removal and installation of toothed belt running in oil
  • Enables repair according to current manufacturer guidelines


Scope of delivery:


  • 1x exhaust camshaft locking tool, 2 pieces

  • 1x locking and adjusting pin for flywheel (8-speed automatic gearbox ERT8)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Manufacturer: Peugeot, Citroën, Opel, Toyota and other Stellantis group vehicles

  • Engine codes:

Opel: B12XE, B12XHL, B12XHT, D12XE, D12XHL, D12XHT


Citroën: EB0, EB0F, EB2, EB2D, EB2DT, EB2DTS, EB2F, EB2M, F12XHT


Peugeot: HMT, HMU, HMV, HMW, HMY, HMZ, HNY, HNZ, ZMZ 1.0 and 1.2L THP 3-cylinder petrol engines for 2012 and later engine generation with turbocharger


  • To be used as: G-0109-2E1/G-0109-2E2/0197-N (EN-52588)

Number of pieces

3 PCS

Product weight (per item)

359.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Timing tool set, 4 pieces for PSA 1.0 and 1.2 l petrol

TIMTL-SET-PSA-OPEL-1,0L-1,2L-GDI

For the installation and removal of the toothed belt running in oil on 1.0 and 1.2L PSA petrol engines
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information