Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Control time tool set 10 pieces, for MB and Renault 1.3L petrol engines

Timing tool set MB/Renault 1.3 petrol 10 pcs
TIMTL-SET-MB-RENAULT-1,3L-PETRL

Art.-no. 1952005765
EAN 4099618054990
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
For replacing the timing chain on MB and Renault 1.3L 4-cylinder petrol engines with 2 camshafts (TCe turbo engines)
  • Including flywheel holding and locking tool, for installation in place of starter motor


Scope of delivery:


  • 1x inlet camshaft locking tool MOT2203/MB 282 589 00 23 01

  • 1x outlet camshaft locking tool MOT2203/MB 282 589 00 23 02

  • 1x flywheel blocking device MOT2188/MB 282 589 00 23 03

  • 1x crankshaft alignment tool MB282 589 00 23 00
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Models

Renault: Arkana (from 2019), Captur (from 2018), Clio V (from 2019), Kadjar (from 2018), Megane IV (from 2017), Scenic/Grand Scenic (from 2018), Talisman (from 2018)


Dacia: Dokker (from 2019), Duster (from 2018), Lodgy (from 2019)


MB: A-class W177 A200 (from 2019), B-class W247 B180, B200 (from 2019), CLA (from 2019), GLA (from 2019), GLB (from 2019)


Nissan: Qashqai (J11) (from 2014), X-Train (T32) (from 2014)


  • Engine codes:

Renault/Dacia: H5H, H5H 450, H5H 470, H5H 480


MB: 282.914, M282


Nissan: HR13DDT


  • To be used as:

MB 282 589 00 23 00 (282 589 00 23 01/282 589 00 23 02/282 589 00 23 03)


Renault/Dacia MOT2203/MOT2188

Number of pieces

10 PCS

Product weight (per item)

600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information