Control time master set 7 pcs, for PSA 1.0/1.2 l petrol engines
Timing tool set PSA/Opel 1.0/1.2, 7 pcs
TIMTL-SET-FULL-KIT-PSA/OPEL
Art.-no. 1952005760
EAN 4099618055003
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compared to the commercially available version OEM 0109-2A (EN-52127-1), the optimised solution saves working time (approx. 3 h) as well as sealing material (drying time) etc.
- Enables repair according to current manufacturer guidelines
Scope of delivery:
- 1 x inlet camshaft fixing and adjustment tool
- 1 x exhaust camshaft fixing tool
- 1 x exhaust camshaft fixing tool, 2 pcs
- 1 x locking and adjusting pin for flywheel (manual and 6-speed automatic gearbox)
- 1 x locking and adjusting pin for flywheel (8-speed automatic gearbox ERT8)
- 1 x test tool for toothed belt
Datasheets(X)
- Manufacturer: Peugeot, Citroën, Opel, Toyota and other Stellantis group vehicles
- Engine codes:
Opel: B12XE, B12XHL, B12XHT, D12XE, D12XHL, D12XHT
Citroën: EB0, EB0F, EB2, EB2D, EB2DT, EB2DTS, EB2F, EB2M, F12XHT
Peugeot: HMT, HMU, HMV, HMW, HMY, HMZ, HNY, HNZ, ZMZ 1.0 and 1.2L THP 3-cylinder petrol engines for 2012 and later engine generation with turbocharger
- To be used as:
0109-2C / 0109-2D / 0109-2B (EN52127-2) / G-0109-6 (EN-52809)
Includes: G-0109-2E1/G-0109-2E2/0197-N (EN-52588)
Number of pieces | 7 PCS |
Product weight (per item) | 400.000 g |