Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Control module 2 for LED-T-12-5

Control module 2 for LED-T-12-5.
SWTCH-EL-CONTR-MODUL2-LED-T-12-5

Art.-no. 0976502446
EAN 4056807745329

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Control module II, plastic, for LED transformer LED-T-12-5
  • For plugging into LED transformer LED-T-12-5

  • Control of the IR sensor switch and the motion detector

  • Additional control of the wireless switch and 1- and 4-channel remote control

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of housing

Plastic

Colour of housing

Grey

Length

29 mm

Width

43 mm

Height

7 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x module 2 for LED transformer LED-T-12-5

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-15-W-LED-T-12-5

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-30-W-LED-T-12-5

x 1 pcs
LED transformer LED-T-12-5 Made of plastic, with four or six connections

TRAFO-LED-12V-60-W-LED-T-12-5

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1-channel remote control

SWTCH-EL-1-CHANNEL-RC-LED-T-12-5

1-channel remote control, plastic, for LED transformer LED-T-12-5
x 1 pcs
Four-channel wireless remote control Made of plastic, for LED-T-12-5 LED transformer

SWTCH-EL-4-CHANNEL-RC-LED-T-12-5

x 1 pcs
IP sensor/door contact switch

SWITCH-EL-IR-SENSOR-LED-T-12-5

IR sensor/ door contact switch made of plastic for LED transformer LED-T-12-5
x 1 pcs
Motion detector Made of plastic, for LED-T-12-5 LED transformer

SWITCH-EL-MOTION-DET-LED-T-12-5

x 1 pcs
Wireless switch

SWTCH-EL-RADIO-REMOTE-SWITCH-LED-T-12-5

Wireless remote control/wall switch for LED transformer LED-T-12-5
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information