Contour marking 997 S 3M Diamond Grade
Contour marking 997 S 3M Diamond Grade
997-72 S ECE104 ROT SEG.FLEX.PRIS.51X50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Microprismatic film
Flexible material follows the movement of the tarpaulin without detaching itself
Outstanding visibility
- Exceptionally good night-time visibility over long distances
- Bright and clear colours, both day and night
Edge-sealed against dirt and damp
No impairment of visibility due to stress whitening
Easy to use
- Self-adhesive
- Particularly high adhesive strength values
- No waiting time after application
Datasheets(X)
Width | 52 mm |
Length | 50 m |
Colour | Red |