Container warning marking Type II (reflective)
Container reflective tape, type II
WARNMRK-CONTAINER-4LEFT/4RIGHT-141X705MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Self-adhesive reflective film
- Processing temperature and storage temperature: from 15°C to maximum 30°C
Marking of containers compliant with Art. 32 (1) StVO (German law regarding obligation to traffic safety due to traffic obstruction) and with Art. 32 VwV StVO (III) (German law regarding requirement of exemption permit)
Datasheets(X)
Containers and swap containers placed in public traffic areas.
Type description | Type II (reflective) |
Width | 141 mm |
Length | 705 mm |
Adhesive system | Self-adhesive |
Included in delivery | Set consists of 4 right-pointing blanks and 4 left-pointing blanks |
Colour | Red, White |