Container reflective tape
Container reflective tape, type III
WARNMRK-CONTAINER-4LEFT/4RIGHT-141X705MM
Art.-no. 081244 500
EAN 4058794759495
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Meets the specifications for retroreflective values in accordance with DIN 67520:2013-10 (RA2; structure C)
- Retroreflective system made of metallised microprisms for increased flexibility
- Metallised structure allows cutting edges without open cells
- Permanent adhesion to painted surfaces due to special adhesive
- Durable and fully functional for up to 5 years when applied correctly
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Specially developed for labelling containers and replacement containers that are stored in public traffic areas.
- The surface to be labelled must be free of dust, grease and other contaminants that may affect the adhesive strength
- Clean chipped or porous paint surfaces, rust spots etc. with a wire brush
- Then remove residual dust etc. using a suitable cleaning agent
- Repainting must be completely cured
- Application tests must be carried out in advance with the paints provided to ensure compatibility
- Please also refer to the separate document "Operating instructions"
Type description | Type III (reflective), microprismatic |
Width | 141 mm |
Length | 705 mm |
Colour | Red, White |
Material | Plastic |
Adhesive system | Self-adhesive |