Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Container mast for work lamps

MAST-CON-F.LARAREALGHT

Art.-no. 09812102

EAN 4068362431401

-,--
price per selected packing unit
| Individual prices for customers after login
Container mast for work lamps

Art.-no. 09812102

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simple installation in containers: The quick-lock foot perfectly fits into the corner of all standard ISO containers
  • Robust and weatherproof - the GFRP tubular construction makes it suitable for reliable, long-term outdoor use

  • Modular and universal - suitable for lighting, antennae, sensor systems and numerous other applications

  • Transportable - low weight and compact dimensions for easy transport and quick setup

  • Includes 28 mm/30 mm tripod adapter art. no. 0981180811
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Temporary installations (e.g. for public authorities and organisations responsible for safety)

  • Construction site and infrastructure lighting

  • Mobile communication and measuring systems

  • Railway operation, disaster response, industrial plants

Min./max. height

1.2-2.1 m

Material

GRP / aluminium

Max. height

2.1 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot

LARAREALGHT-LED-360DGR-(POWERTUBE-L)

Toggle switch for one-sided (180°) and full (360°) illumination
x 1 pcs
WGL 2 360° LED wide-area light for 30 mm/DIN 14640 DIN pin

LARAREALGHT-LED-360DGR-WGL2

The control unit enables one-sided (180°) or full (360°) illumination and is steplessly dimmable
x 1 pcs
POWERCASE 360° LED wide-area light for 30 mm/DIN 14640 DIN pin

LARAREALGHT-LED-360DGR-(POWERCASE-M)

The control unit enables one-sided operation (180°) or full (360°) illumination, is steplessly dimmable and allows light to be emitted both downwards and upwards (ceiling spotlight)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information