Contactless light switch With infrared sensor
Non-contact light switch infrared sensor
SWTCH-EL-LIGHT-CONTACTLESS
Art.-no. 0976700024
EAN 4065746461689
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reliable switching thanks to an infrared sensor
- Approaching the sensor triggers switch-on: 1. Approach = light on, 2. Approach = light off
- Max. distance to sensor: 4 mm to max. 50 mm
- Round sensor for screwing on or sticking on
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Min./max. input voltage | 220-240 V |
Input voltage | 230 V |
Min. input voltage | 220 V |
Max. input voltage | 240 V |
Number of sensors | 1 PCS |
Output voltage | 230 V |
Output power | 250 W |
Connection type (primary) | Euro plug |
Connection type (secondary) | Euro plug |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 300 mm |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 83 mm |
Width | 35 mm |
Height | 19 mm |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
