Contactless light switch With infrared sensor
Non-contact light switch infrared sensor
SWTCH-EL-LIGHT-CONTACTLESS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reliable switching thanks to an infrared sensor
- Approaching the sensor triggers switch-on: 1. Approach = light on, 2. Approach = light off
- Max. distance to sensor: 4 mm to max. 50 mm
- Round sensor for screwing on or sticking on
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Output power | 60 W |
Length | 107 mm |
Width | 33 mm |
Height | 21 mm |
Frequency | 50 Hz |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |