Contact tip MB 25 AK For welding torch MB 25 AK
CNTCTTIP-MB25-ALUWIRE-1,0MM
Art.-no. 0984260116
EAN 4045727019580
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length | 20 mm |
Tip diameter | 8 mm |
Suitable for welding wire | Aluminium |
Suitable for wire diameter | 1 mm |
Product weight (per item) | 10.800 g |
Connection thread | M6 |
