Contact tip MB 25 AK For welding torch MB 25 AK
CNTCTTIP-MB25-ALUWIRE-0,8MM
Art.-no. 0984260115
EAN 4045727019573
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length | 20 mm |
Tip diameter | 8 mm |
Suitable for welding wire | Aluminium |
Suitable for wire diameter | 0.8 mm |
Product weight (per item) | 10.200 g |
Connection thread | M6 |
