Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK
Contact tip for welding torch MB 15 AK
CNTCTTIP-MB15-ALUWIRE-1,0MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 19 mm |
Tip diameter | 6.3 mm |
Suitable for welding wire | Aluminium |
Suitable for wire diameter | 1 mm |
Product weight (per item) | 6 g |
Connection thread | M6 |