Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Contact tip For steel wire

Contact tip for steel wire
CNTCTTIP-WELDSYS-MIG/MAG-ML38-0,8

Art.-no. 0984380208
EAN 4052703091225
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
20 mm

Suitable for welding wire

Steel

Suitable for wire diameter

0.8 mm

Product weight (per item)

5.600 g

Connection thread

M8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information