Contact tip For steel wire
Contact tip for steel wire
CNTCTTIP-WELDSYS-MIG/MAG-ML38-1,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 20 mm |
Suitable for welding wire | Steel |
Suitable for wire diameter | 1 mm |
Product weight (per item) | 6.200 g |
Connection thread | M8 |
Material | Copper |