Contact spray OS
CNTCTPROT-OXYDATIONPROTECTION-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Corrosion inhibitor
Long-term corrosion protection for new contacts, switches and electromechanical engine parts
Highly effective lubricant for precision engine parts
Removes dirt, resin, oil and metal abrasion
Acid-free, does not resinify
Contact OS must be completely dry before the electrical system is restarted. Do not work while energised. The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50 °C. Before application, check product for material compatibility. Do not use on energised equipment. Allow solvent to evaporate. Note: Check plastic compatibility before application!
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Long-term protection against corrosion for new contacts, switches and electromechanical jet engine components. Excellent lubricant for precision jet engine components. Removes dirt, resin, oil and metal abrasion.
Lightly apply contact spray using a spray tube. After the solvent evaporates, a corrosion protection layer remains.
Contents | 200 ml |
Chemical basis | Aliphatic hydrocarbon |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 0.767 g/cm³ |
Density conditions | at 20°C |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!