Contact drilling screw, hexagon head with collar pias®
pias steel zp hex. hd metric w. under-head tooth.
SCR-DBIT-FLG-CNTCT-WS10-(A3K)-M6X16
Art.-no. 021400616
EAN 4046778027524
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hexagon head with collar and metric thread, also with under-head serrations (points of contact)
- Galvanised steel, blue passivated (A3K)
- Zinc-plated drilling screws must only be used where dampness is not to be expected. For fasteners with a construction product approval, the approval, and in particular Part 2 "Special regulations", must always be observed!
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
![]() | |
Standards | WN 214 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 6 mm |
Length (l1) | 16 mm |
Flange diameter (dk) | 13 mm |
Head height (k1) | 6 mm |
Drill tip length (lp) | 6 mm |
External drive (s1) | WS10 |
Max. material thickness to be drilled through (metal) | 4.5 mm |
Min. recommended substructure thickness | 2 mm |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
