Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Construction site door

Construction site door
CNSTDR-W875-1080XH1950-2100MM

Art.-no. 9501007264

EAN 4062856513758

-,--
price per selected packing unit
| Individual prices for customers after login
Construction site door

Art.-no. 9501007264

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Portable construction site door
  • Shell construction width: 875 to 1,080 mm

  • Shell construction height: 1,950 to 2,100 mm

  • Passage width: 750 mm

  • Passage height: 1,900 mm

  • Weight: 38 kg

  • Opening direction: DIN left

  • Resistance class: RC2

  • Stainless welded seams

  • Zinc plated spindle with hexagon head and drill tip

  • Rounded edges prevent accidents

  • Zinc plated sheet steel

  • ABUS half cylinder incl. three keys
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

875/1080 mm

Height

1950/2100 mm

Material

Sheet steel

Product weight (per item)

38.000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
NP profile half cylinder In 6-pin system

PRFLCYL-NP-H-6PIN-ML-(NI)-30X10MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information