Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Construction hose

Construction hose
CONSTRHOSE-75MM-(GR-B)-20M

Art.-no. 0886001526
EAN 4053479181554

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely light and flexible
  • Resistant to ageing and ozone

  • Resistant to rot and mould
Notice

Pressure specifications refer to the hose, not to the hose line and coupling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction industry

Material of outer weave

High-strength polyester yarn, circular woven

Material of inner core layer

TPR-PVC mix

Connection coupling

Storz B

Inner hose diameter

75 mm

Length

20 m

Min./max. temperature resistance

-20 to 60 °C

Operating pressure

10 bar

Testing pressure

15 bar

Burst pressure

30 bar

Resistant to ageing

Yes

Non-rotting and non-perishing

Yes

Ozone-resistant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information