Construction hose
Construction hose
CONSTRHOSE-52MM-(GR-C)-20M
Art.-no. 0886001525
EAN 4053479181547
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to ageing and ozone
- Resistant to rot and mould
Pressure specifications refer to the hose, not to the hose line and coupling.
Datasheets(X)
Construction industry
Material of outer weave | High-strength polyester yarn, circular woven |
Material of inner core layer | TPR-PVC mix |
Connection coupling | Storz C |
Inner hose diameter | 52 mm |
Length | 20 m |
Min./max. temperature resistance | -20 to 60 °C |
Operating pressure | 10 bar |
Testing pressure | 15 bar |
Burst pressure | 30 bar |
Resistant to ageing | Yes |
Non-rotting and non-perishing | Yes |
Ozone-resistant | Yes |