Construction and industrial hose
Construction and industrial hose
CONSTRHOSE-INDHOSE-75MM-(GR-B)-20M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely light and flexible
even in very cold conditions
Resistant to ageing and ozone
Resistant to rot and mould
Pressure specifications refer to the hose, not to the hose line and coupling.
Datasheets(X)
For light loads in construction, agriculture and industry.
Material of outer weave | High-strength polyester yarn, circular woven in twill weave |
Material of inner core layer | High-quality EPDM |
Connection coupling | Storz B |
Inner hose diameter | 75 mm |
Length | 20 m |
Min./max. temperature resistance | -20 to 60 °C |
Operating pressure | 12 bar |
Testing pressure | 18 bar |
Burst pressure | 36 bar |
Resistant to ageing | Yes |
Non-rotting and non-perishing | Yes |
Ozone-resistant | Yes |