Connector set for LED connection line to FLB-24-43
Connection clip for connection line to FLB-24-43
CON-SET-CONNECTION-LINE-FLB-24-43-IP65
Art.-no. 0976525016
EAN 4099618711602
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The connector clamps the end of the connecting line and the light strip to create a secure and stable connection
- The tight seal of the connector ensures IP65 degree of protection
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Transparent, Black |
Length | 24.4 mm |
Width | 13 mm |
Height | 7.9 mm |
IP protection class | IP 65 |
Protection class | Protection class III/safety extra-low voltage |