Connector for thin countertop materials
Connector for thin countertops
WRKTPCON-(FROM THICKNESS 10MM)-1PAIR
Art.-no. 068324420
EAN 4065746071611
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For joining thin warktops and panels
- The connector is specially designed for thin panels 10mm thick or thicker.
- Fast and easy installation with a 3mm SW hex key.
Product information
Datasheets(X)
![]() | |
Material | Steel / Die-cast zinc |
Surface | Zinc plated |
Screw length | 55 mm |
Hinge pot-hole diameter | 20 mm |
Min./max. groove width | 6-12 mm |
