Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connector DIN 7428 with SDS-plus mount

Connecting piece DIN 7428 Plus
HOLD-BIT-IMPNUT-PLUSX4PT-1/2IN-L74MM

Art.-no. 0614176782
EAN 4011231510370

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Allows the use of socket wrenches on machines with an SDS-Plus drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive type

Suitable for SDS-plus

Tip size

1/2 inch

Tip type

Outer square

Length

74 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information